| Handle Style: | Lever |
|---|---|
| Application: | Residential |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Finish Family: | Stainless Steel |
| Valve Type: | Ceramic Disc |
| Finish: | Vibrant Stainless |
| Warranty: | Limited Lifetime |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
| Product Type: | Pot Filler |
| Flow Rate (GPM): | 5.2 |
| Installation Type: | Wall Mount |
| Type: | Manual |