| Number of Holes: | 1 3 |
|---|---|
| Connection Type: | Compression |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 Lead Free CEC ASME A112.18.1 / CSA B125.1 WaterSense |
| Finish Family: | Polished Nickel |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Series: | Castia |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Spout Height: | 3.5" |
| Material: | Metal (Unspecified) |
| Max Deck Thickness: | 2.06" |
| Drain Type: | Push Pop-Up / Clicker |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Finish: | Vibrant Polished Nickel |
| ADA: | Yes |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Connection Size: | 3/8" |