| Flow Rate (GPM): | 0.5 |
|---|---|
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 1.5" |
| Finish Family: | Chrome |
| Application: | Residential |
| Finish: | Polished Chrome |
| Number of Holes: | 3 |
| Handle Style: | Lever |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 Lead Free |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| ADA: | Yes |
| Connection Type: | NPSM |
| Warranty: | Limited Lifetime |
| Series: | Castia |
| Installation Type: | Deck Mount |
| Spout Height: | 3.5" |
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Widespread |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |