| Spout Height: | 4.13" |
|---|---|
| Connection Type: | NPSM |
| Faucet Configuration: | Widespread |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Approvals: | CEC ADA / ICC A117.1 NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 |
| Product Type: | Bathroom Faucet |
| Series: | Honesty |
| Finish: | Vibrant Brushed Nickel |
| Handle Style: | Lever |
| Flow Rate (GPM): | 0.5 |
| Type: | Manual |
| Drain Type: | Push Pop-Up / Clicker |
| Max Deck Thickness: | 1.5" |
| Connection Size: | 1/2" |
| ADA: | Yes |
| Material: | Metal (Unspecified) |
| Number of Handles: | 2 |
| Finish Family: | Brushed Nickel |
| Number of Holes: | 3 |
| Installation Type: | Deck Mount |