| Faucet Configuration: | Single Hole |
|---|---|
| ADA: | Yes |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense NSF/ANSI 61 Lead Free |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Max Deck Thickness: | 2" |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 3 |
| Finish Family: | Brushed Nickel |
| Finish: | Vibrant Brushed Nickel |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Number of Handles: | 1 |
| Series: | Taut |
| Spout Height: | 3.75" |
| Drain Type: | Push Pop-Up / Clicker |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Type: | Manual |