| Handle Style: | Lever |
|---|---|
| Max Deck Thickness: | 3" |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Material: | Metal (Unspecified) |
| Product Type: | Bathroom Faucet |
| Drain Type: | Push Pop-Up / Clicker |
| Spout Height: | 3.38" |
| Approvals: | ADA / ICC A117.1 WaterSense Lead Free NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Faucet Configuration: | Single Hole |
| Series: | Hint |
| Warranty: | Limited Lifetime |
| Finish Family: | Brushed Gold / Brass |
| Finish: | Vibrant Brushed Moderne Brass |
| Number of Handles: | 1 |
| Type: | Manual |
| Number of Holes: | 1 |