| Approvals: | ADA / ICC A117.1 CEC Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense |
|---|---|
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Finish: | Vibrant Brushed Moderne Brass |
| Drain Type: | Push Pop-Up / Clicker |
| Spout Height: | 3.5" |
| Finish Family: | Brushed Gold / Brass |
| Max Deck Thickness: | 1.5" |
| Material: | Metal (Unspecified) |
| Connection Type: | NPSM |
| Number of Holes: | 3 |
| Faucet Configuration: | Centerset |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Series: | Hint |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 2 |
| Type: | Manual |