| Connection Size: | 1/2" |
|---|---|
| Series: | Devonshire |
| Number of Handles: | 2 |
| Number of Holes: | 3 |
| Max Deck Thickness: | 1.5" |
| Warranty: | 1 Year Limited |
| Handle Style: | Lever Metal Lever |
| Installation Type: | Deck Mount |
| Application: | Residential Bathroom |
| Valve Type: | Ceramic Disc |
| Product Type: | Bathroom Faucet |
| Spout Height: | 4.06" |
| Type: | Manual |
| Approvals: | ASME A112.18.1 / CSA B125.1 WaterSense CEC Lead Free ADA / ICC A117.1 |
| Connection Type: | NPSM |
| Faucet Configuration: | Centerset |
| Finish Family: | Brushed Nickel |
| Finish: | Vibrant Brushed Nickel |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |
| Handles Included: | Yes |
| Pop-Up Included: | Yes |
Please refer to page 2 of the Product Specifications ( http://s3.pexsupply.com/manuals/1282741712833/38004_PROD_FILE.pdf ) for complete sizing information.
The spout reach of this faucet is 4 3/4″ (12.1 cm).