Apply to be a TradeMaster!
Main product image of Devonshire Widespread Lavatory Faucet - Polished Chrome, K-394-4-CP
Magnifying glass
Hover image to zoom

Devonshire Widespread Lavatory Faucet - Polished Chrome, K-394-4-CP

Brand:
Kohler
SKU:
K-394-4-CP
Rating:
(2)
Q&A:
(1)
Devonshire Widespread Lavatory Faucet - Polished Chrome, K-394-4-CP
Magnifying glass
Hover image to zoom
$366.02 each
In Stock
In Stock
Get 11 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Finish: 
Polished Chrome
Vibrant Polished Brass
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
3.38"
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Metal Lever

Description

–
For traditional styling and easy installation, take a close look at the Devonshire two-handle lavatory faucet for 8" centers. Thanks to our top-mount system and flexible stainless steel supplies, all you need is a screwdriver and wrench to install this centerset faucet. This faucet is designed with a one-piece, self-contained ceramic disc valve that exceeds industry longevity standards two times for a lifetime of durable performance. Premium material construction and an extensive selection of scratch-, corrosion- and tarnish-resistant Vibrant PVD color finishes offer durability and years of beauty.
  • Two-handle widespread lavatory faucet for 8" - 16" centers
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction for durability and reliability
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Low-flow aerator option available (please see latest price book)

KOHLER Faucets Lifetime Limited Warranty

Specs

–
Flow Rate (GPM):

1.2

Type:

Manual

Height:

3.38"

Material:

Metal

Flow Rate:

2.2 GPM

Finish:

Polished Chrome

Application:

Bathroom

Centers:

Widespread

Eschutcheon:

No

Faucet Body Width:

3"

Faucet Centers:

16"

Faucet Holes:

3

Handle Style:

Metal Lever

Handles Included:

Yes

Max Deck Thickness:

1.38"

Number of Handles:

2

Pop-Up Included:

Yes

Spout Height:

4.75"

Spout Reach:

6.38"

Theme:

Traditional / Classic

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Beautiful Brass Faucet

Remodeled the master bath. The Kohler Devonsihre faucets are beatiful and easy to use. They actually match the contours on the towel bars. Also, this is my first order with PexSupply and it was easy to order and the pricing was very competative. [...] Thanks
Gin
Atlanta, GA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product by Kohler

Have this same product in shiny brass. Love both of them. Well made, handsome design. No problems with either set.
Andy
New England
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the material of the pop-up drain ? Plastic or Brass

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The pop-up drain on this sink is made out of brass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy