| Type: | Manual |
|---|---|
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 Lead Free WaterSense ASME A112.18.1 / CSA B125.1 |
| Finish: | Polished Chrome |
| Number of Holes: | 3 |
| Finish Family: | Chrome |
| Warranty: | 1 Year Limited |
| Valve Type: | Ceramic Disc |
| Product Type: | Bathroom Faucet |
| Application: | Commercial |
| Flow Rate (GPM): | 1 |
| Number of Handles: | 2 |
| Series: | Triton Bowe |
| Connection Size: | 1/2" |
| Material: | Brass |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Drain Type: | No Drain |
| Spout Height: | 1.5" |
| Max Deck Thickness: | 0.63" |
| Faucet Configuration: | Centerset |
| Handle Style: | Lever |
| ADA: | Yes |