Shop Resideo Sale
Main product image of Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles, Laminar Flow, 1.0 GPM, K-400T20-5AKL-CP
Magnifying glass
Hover image to zoom

Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles, Laminar Flow, 1.0 GPM, K-400T20-5AKL-CP

Brand:
Kohler
SKU:
K-400T20-5AKL-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles, Laminar Flow, 1.0 GPM, K-400T20-5AKL-CP
Magnifying glass
Hover image to zoom
$162.41 each
In Stock
In Stock
Get 2 Wed, Nov 18
Flow Rate (GPM): 
1

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Hawaii, Massachusetts, Maryland, Maine, New Jersey, New York, Oregon, Rhode Island, Vermont and Washington.

Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe centerset faucet features two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant laminar flow.

Features:
  • Quarter-turn washerless ceramic disc valves
  • 3-15/16" (100 mm) spout reach
  • Vandal-resistant laminar outlet
  • Wristblade Lever handles
  • Less drain
  • 1.0 gal/min (3.8 l/m) maximum flow rate at 60 psi (4.14 bar).

Specs

–
Handle Style:

Wrist Blade

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

WaterSense

Material:

Brass

Type:

Manual

Product Type:

Bathroom Faucet

Finish Family:

Chrome

Drain Type:

No Drain

Series:

Triton Bowe

Finish:

Polished Chrome

Spout Height:

1.5"

Application:

Commercial

Healthcare

Installation Type:

Deck Mount

Connection Size:

1/2"

Faucet Configuration:

Centerset

Warranty:

1 Year Limited

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1

ADA:

Yes

Connection Type:

Compression

Number of Holes:

3

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy