Shop Resideo Sale
Main product image of Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles and Gooseneck Spout, Aerated Flow, 0.5 GPM, K-400T70-5ANA-CP
Magnifying glass
Hover image to zoom

Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles and Gooseneck Spout, Aerated Flow, 0.5 GPM, K-400T70-5ANA-CP

Brand:
Kohler
SKU:
K-400T70-5ANA-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe 4" Centerset Bathroom Sink Faucet with Wristblade Handles and Gooseneck Spout, Aerated Flow, 0.5 GPM, K-400T70-5ANA-CP
Magnifying glass
Hover image to zoom
$197.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Flow Rate (GPM): 
0.5

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe centerset faucet features a gooseneck spout, two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant aerator.

Features:
  • Quarter-turn washerless ceramic disc valves
  • 5-3/16" (132 mm) spout reach
  • Vandal-resistant aerated flow
  • Wristblade lever handle
  • Less drain
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Type:

Manual

Finish Family:

Chrome

Flow Rate (GPM):

0.5

Faucet Configuration:

Centerset

Spout Height:

7.75"

Drain Type:

No Drain

ADA:

Yes

Series:

Triton Bowe

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

Application:

Healthcare

Commercial

Product Type:

Bathroom Faucet

Connection Type:

Compression

Warranty:

1 Year Limited

Installation Type:

Deck Mount

Finish:

Polished Chrome

Number of Holes:

3

Number of Handles:

2

Material:

Brass

Handle Style:

Wrist Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy