| Approvals: | CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 Lead Free |
|---|---|
| ADA: | Yes |
| Max Deck Thickness: | 1.38" |
| Spout Height: | 1.88" |
| Series: | Memoirs Stately |
| Finish: | Vibrant Brushed Bronze |
| Number of Holes: | 3 |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Drain Type: | Pop-Up |
| Material: | Brass |
| Finish Family: | Bronze |
| Faucet Configuration: | Widespread |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.2 |
| Warranty: | Limited Lifetime |