Shop Resideo Sale
Main product image of Simplice 1-Handle Pull Down Swing Spout Kitchen Faucet (Moderne Brass), K-596-2MB
Magnifying glass
Hover image to zoom

Simplice 1-Handle Pull Down Swing Spout Kitchen Faucet (Moderne Brass), K-596-2MB

Brand:
Kohler
SKU:
K-596-2MB
Rating:
(0)
Q&A:
(0)
Simplice 1-Handle Pull Down Swing Spout Kitchen Faucet (Moderne Brass), K-596-2MB
Magnifying glass
Hover image to zoom
$528.84 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Finish: 
Vibrant Brushed Moderne Brass
Matte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
An innovative fit for a variety of kitchens and tasks, this KOHLER Simplice kitchen faucet combines an elegant, universal design with exceptional ergonomics and functionality. The high-arch swing deck-mount kitchen faucet spout rotates 360 degrees, while the smoothly maneuvering sprayhead pulls down into the sink for up-close tasks, or out of the sink to fill pots. Sculpted buttons on the sprayhead ensure simple operation even with wet, soapy hands. Sweep spray creates a wide, forceful blade of water for superior cleaning. Kohler's docking system, DockNetik, secures the pull-down sprayhead to the spout.

Features:
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and Boost technology
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Single handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Number of Handles:

1

Type:

Manual

Connection Type:

Compression

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

ADA / ICC A117.1

Warranty:

Limited Lifetime

Finish Family:

Brushed Gold / Brass

Application:

Residential

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Series:

Simplice

Product Type:

Kitchen Faucet

Handle Style:

Lever

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Finish:

Vibrant Brushed Moderne Brass

ADA:

Yes

Spout Height:

9.63"

Number of Holes:

3

1

Max Deck Thickness:

2.5"

Includes:

Deck Plate / Escutcheon

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy