| Product Type: | Kitchen Faucet |
|---|---|
| Max Deck Thickness: | 2.5" |
| Type: | Manual |
| Application: | Residential |
| Flow Rate (GPM): | 1.5 |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 Lead Free CEC ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Stainless Steel |
| Material: | Metal (Unspecified) |
| Faucet Configuration: | Single Hole |
| Warranty: | Limited Lifetime |
| Spout Height: | 9.63" |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Includes: | Deck Plate / Escutcheon |
| Number of Holes: | 3 1 |
| Finish: | Vibrant Stainless |
| Series: | Simplice |
| Number of Handles: | 1 |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
Yes you can remove the cover plate. We have the K-596-VS and K-597 installed in our home without the cover plate, and the faucets look great. They work really well too.
There is a magnet inside the unit that keeps the sprayer in place.
Yes, there is a weight. I have had for a year and had no problems with the spray head staying in place. It pulls out and goes back in smoothly. Hope this helps in your decision.