Shop Resideo Sale
Main product image of Simplice Pull-Down Secondary Kitchen Faucet (Polished Chrome), K-597-CP
Magnifying glass
Hover image to zoom

Simplice Pull-Down Secondary Kitchen Faucet (Polished Chrome), K-597-CP

Brand:
Kohler
SKU:
K-597-CP
Rating:
(0)
Q&A:
(0)
Simplice Pull-Down Secondary Kitchen Faucet (Polished Chrome), K-597-CP
Magnifying glass
Hover image to zoom
$368.68 each
In Stock
In Stock
Get 63 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
The new Simplice pull-down secondary faucet beautifully combines an elegant transitional high-arch design with exceptional ergonomics and functionality to deliver a truly innovative faucet solution for a wide variety of kitchen applications. The Simplice sprayhead utilizes solid sculpted buttons to provide improved and simpler operation even with wet or soapy hands. It also includes a pause function to temporarily pause water flow to permit movement of sprayhead out of sink area to fill pots.


Features
  • Transitional styling provides sleek, fluid lines that coordinate with wide range of kitchen styles and designs and simplifies maintenance and cleaning
  • High-arch spout design with 360 degree rotation offers superior clearance for a variety of sink activities
  • Compact three function sprayhead with spray, aerated flow and pause function
  • Features MasterClean? sprayface that resists mineral buildup and is easy-to-clean
  • ProMotion? technology light, quiet nylon hose with ball joint configuration on the pull-down sprayhead provides superior ergonomic and easy-to-use functionality
  • Coordinating kitchen sink faucet available for aesthetic coordination in multi-sink applications
  • Metal construction ensures durability and longer life
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Flexible stainless steel supplies and KOHLER installation ring simplify installation

Specs

–
Faucet Configuration:

Single Hole

Number of Holes:

1

3

Approvals:

ADA / ICC A117.1

CEC

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Type:

Manual

Connection Type:

Compression

Installation Type:

Deck Mount

Finish Family:

Chrome

Handle Style:

Lever

Application:

Residential

Flow Rate (GPM):

1.5

Includes:

Deck Plate / Escutcheon

Warranty:

Limited Lifetime

Spout Height:

8.63"

Product Type:

Kitchen Faucet

Material:

Metal (Unspecified)

Series:

Simplice

Finish:

Polished Chrome

Number of Handles:

1

Valve Type:

Ceramic Disc

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy