Shop Resideo Sale
Main product image of Simplice Pull-Down Secondary Kitchen Faucet (Vibrant Stainless), K-597-VS
Magnifying glass
Hover image to zoom

Simplice Pull-Down Secondary Kitchen Faucet (Vibrant Stainless), K-597-VS

Brand:
Kohler
SKU:
K-597-VS
Rating:
(0)
Q&A:
(0)
Simplice Pull-Down Secondary Kitchen Faucet (Vibrant Stainless), K-597-VS
Magnifying glass
Hover image to zoom
$491.56 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The new Simplice pull-down secondary faucet beautifully combines an elegant transitional high-arch design with exceptional ergonomics and functionality to deliver a truly innovative faucet solution for a wide variety of kitchen applications. The Simplice sprayhead utilizes solid sculpted buttons to provide improved and simpler operation even with wet or soapy hands. It also includes a pause function to temporarily pause water flow to permit movement of sprayhead out of sink area to fill pots.


Features
  • Transitional styling provides sleek, fluid lines that coordinate with wide range of kitchen styles and designs and simplifies maintenance and cleaning
  • High-arch spout design with 360 degree rotation offers superior clearance for a variety of sink activities
  • Compact three function sprayhead with spray, aerated flow and pause function
  • Features MasterClean? sprayface that resists mineral buildup and is easy-to-clean
  • ProMotion? technology light, quiet nylon hose with ball joint configuration on the pull-down sprayhead provides superior ergonomic and easy-to-use functionality
  • Coordinating kitchen sink faucet available for aesthetic coordination in multi-sink applications
  • Metal construction ensures durability and longer life
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Flexible stainless steel supplies and KOHLER installation ring simplify installation

Specs

–
Max Deck Thickness:

2.5"

Number of Holes:

1

3

Application:

Residential

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

CEC

Connection Type:

Compression

Includes:

Deck Plate / Escutcheon

Type:

Manual

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Material:

Metal (Unspecified)

Series:

Simplice

Installation Type:

Deck Mount

Finish:

Vibrant Stainless

Warranty:

Limited Lifetime

Finish Family:

Stainless Steel

Faucet Configuration:

Single Hole

Spout Height:

8.63"

Handle Style:

Lever

Number of Handles:

1

Valve Type:

Ceramic Disc

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy