| Faucet Configuration: | Single Hole |
|---|---|
| Finish: | Vibrant French Gold |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Series: | Artifacts |
| Product Type: | Bathroom Faucet |
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 WaterSense Lead Free |
| Handle Style: | Lever |
| Country of Origin: | United States |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Spout Height: | 7.94" |
| Finish Family: | Brushed Gold / Brass |
| Connection Size: | 3/8" |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Manual |
| Connection Type: | Compression |
| Material: | Brass |
| Max Deck Thickness: | 3.25" |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.2 |
| Number of Holes: | 1 |