| Number of Handles: | 1 |
|---|---|
| Faucet Configuration: | Single Hole |
| Spout Height: | 4" |
| Approvals: | NSF/ANSI 61 WaterSense CEC ASME A112.18.1 / CSA B125.1 Lead Free |
| Connection Type: | Compression |
| Series: | Composed |
| Finish: | Vibrant Brushed Moderne Brass |
| Finish Family: | Brushed Gold / Brass |
| Handle Style: | Lever |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Number of Holes: | 1 |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.69" |
| Country of Origin: | United States |
| Connection Size: | 3/8" |
| Drain Type: | Pop-Up |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |