Apply to be a TradeMaster!
Main product image of Composed Widespread Bathroom Faucet w/ Lever Handles, 1.2 Gpm (Vibrant French Gold), K-73060-4-AF
Magnifying glass
Hover image to zoom

Composed Widespread Bathroom Faucet w/ Lever Handles, 1.2 Gpm (Vibrant French Gold), K-73060-4-AF

Brand:
Kohler
SKU:
K-73060-4-AF
Rating:
(0)
Q&A:
(0)
Composed Widespread Bathroom Faucet w/ Lever Handles, 1.2 Gpm (Vibrant French Gold), K-73060-4-AF
Magnifying glass
Hover image to zoom
K-73060-4-AF has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
French Gold

Description

–
Timeless and deliberate, the KOHLER Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This widespread bathroom sink faucet comes equipped with easy-to-install and leak-free UltraGlide valves.
  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • UltraGlide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Includes pop-up drain with 1-1/4" (32 mm) tailpiece
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
  • Finishes include black, chrome, bronze, brass, nickel, gold, and titanium

Specs

–
Flow Rate (GPM):

1.2

Warranty:

Lifetime Limited

Finish:

French Gold

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm