Shop Resideo Sale
Main product image of Triton Bowe Cannock Wall-Mount Lav Faucet, 1.2 GPM (Polished Chrome), K-730T70-4AJR-CP
Magnifying glass
Hover image to zoom

Triton Bowe Cannock Wall-Mount Lav Faucet, 1.2 GPM (Polished Chrome), K-730T70-4AJR-CP

Brand:
Kohler
SKU:
K-730T70-4AJR-CP
Rating:
(1)
Q&A:
(0)
Triton Bowe Cannock Wall-Mount Lav Faucet, 1.2 GPM (Polished Chrome), K-730T70-4AJR-CP
Magnifying glass
Hover image to zoom
$299.88 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. The Triton Bowe Cannock bathroom sink faucet features vertical wall-mount installation, two lever handles with red/blue indexing and optional covers, and a gooseneck spout with rosespray.

Features:
  • Two-handle gooseneck bathroom sink faucet
  • 3-11/16" (94 mm) gooseneck spout with rosespray
  • 7-5/16" (186 mm) wall-to-spout outlet
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Lever handles with red/blue indexing (ADA-compliant with correct installation)
  • Optional decorative handle covers
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Less drain
  • Adjustable flanges
  • External NPT connections
  • Complies with the Safe Drinking Water Act (SDWA)

Specs

–
Material:

Brass

Warranty:

1 Year Limited

Type:

Manual

Number of Holes:

2

Drain Type:

No Drain

Application:

Commercial

Flow Rate (GPM):

1.2

Connection Size:

1/2"

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CEC

NSF/ANSI 61

Finish Family:

Chrome

ADA:

Yes

Number of Handles:

2

Valve Type:

Ceramic Disc

Series:

Triton Bowe

Handle Style:

Lever

Finish:

Polished Chrome

Installation Type:

Wall Mount

Product Type:

Bathroom Faucet

Connection Type:

IPS / NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again anytime

Easy to install and very good quality.
Nate
Fall River MA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy