Shop Resideo Sale
Main product image of Triton Bowe Cannock Wall-Mount Lav Faucet, 1.2 GPM (Bright Nickel), K-730T70-4AJR-SR
Magnifying glass
Hover image to zoom

Triton Bowe Cannock Wall-Mount Lav Faucet, 1.2 GPM (Bright Nickel), K-730T70-4AJR-SR

Brand:
Kohler
SKU:
K-730T70-4AJR-SR
Rating:
(0)
Q&A:
(0)
Triton Bowe Cannock Wall-Mount Lav Faucet, 1.2 GPM (Bright Nickel), K-730T70-4AJR-SR
Magnifying glass
Hover image to zoom
$350.88 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Vibrant Bright Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. The Triton Bowe Cannock bathroom sink faucet features vertical wall-mount installation, two lever handles with red/blue indexing and optional covers, and a gooseneck spout with rosespray.

Features:
  • Two-handle gooseneck bathroom sink faucet
  • 3-11/16" (94 mm) gooseneck spout with rosespray
  • 7-5/16" (186 mm) wall-to-spout outlet
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Lever handles with red/blue indexing (ADA-compliant with correct installation)
  • Optional decorative handle covers
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Less drain
  • Adjustable flanges
  • External NPT connections
  • Complies with the Safe Drinking Water Act (SDWA)

Specs

–
Material:

Brass

Approvals:

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

Connection Type:

IPS / NPT

Finish Family:

Polished Nickel

Type:

Manual

Connection Size:

1/2"

Number of Handles:

2

Series:

Triton Bowe

Finish:

Vibrant Bright Nickel

Drain Type:

No Drain

Valve Type:

Ceramic Disc

Installation Type:

Wall Mount

Warranty:

1 Year Limited

Flow Rate (GPM):

1.2

ADA:

Yes

Product Type:

Bathroom Faucet

Handle Style:

Lever

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy