Apply to be a TradeMaster!
Main product image of Composed Single-Handle Bathroom Faucet w/ Lever Handle, 1.2 Gpm (Vibrant French Gold), K-73167-4-AF
Magnifying glass
Hover image to zoom

Composed Single-Handle Bathroom Faucet w/ Lever Handle, 1.2 Gpm (Vibrant French Gold), K-73167-4-AF

Brand:
Kohler
SKU:
K-73167-4-AF
Rating:
(0)
Q&A:
(0)
Composed Single-Handle Bathroom Faucet w/ Lever Handle, 1.2 Gpm (Vibrant French Gold), K-73167-4-AF
Magnifying glass
Hover image to zoom
K-73167-4-AF has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Finish
French Gold

Description

–
Timeless and deliberate, the KOHLER Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
  • Metal construction
  • Leak-free ceramic disc valve allows both volume and temperature control
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Flow Rate (GPM):

1.2

Finish:

French Gold

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm