| Connection Type: | Compression |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC Lead Free WaterSense ADA / ICC A117.1 NSF/ANSI 61 |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.75" |
| Number of Handles: | 1 |
| Spout Height: | 3.81" |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Matte Black |
| Drain Type: | Pop-Up |
| Series: | Taut |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Number of Holes: | 1 3 |
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Finish: | Matte Black |