The Day Savers – A National Tradesmen Day Contest
Main product image of Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, HES Powered, 0.5 GPM, K-7515-CP
Magnifying glass
Hover image to zoom

Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, HES Powered, 0.5 GPM, K-7515-CP

Brand:
Kohler
SKU:
K-7515-CP
Rating:
(0)
Q&A:
(0)
Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, HES Powered, 0.5 GPM, K-7515-CP
Magnifying glass
Hover image to zoom
$768.69 each
In Stock
In Stock
Get 4 Thu, Sep 10
Flow Rate (GPM)
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Single Hole
Product Highlight: Handle Style
Electronic
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

The KOHLER hybrid energy system is a first-of-its kind 30-year power solution for touchless faucets. When combined with Insight Technology, this system provides an environmentally-friendly, virtually maintenance-free electronic faucet.

Features:
  • Water-saving vandal-resistant 0.5 gpm aerator
  • Factory-set 30-second maximum continual run cycle
  • Temperature control handle option
  • 24" (610 mm) flexible supply hose for easy installation
  • 5" (127 mm) spout reach
  • Less drain
  • Drain sold separately
  • Insight adaptive infrared technology

Specs

ADA:

Yes

Flow Rate (GPM):

0.5

Installation Type:

Single Hole

Handle Style:

Electronic

Material:

Brass

Number of Handles:

0

Warranty:

1 Year Limited

Product Type:

Bathroom Faucet

Application:

Bathroom

Finish:

Polished Chrome

Series:

Sculpted

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy