The Day Savers – A National Tradesmen Day Contest
Main product image of Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, HES Powered, Less Drain, 0.35 GPM, K-7515-SATA-CP
Magnifying glass
Hover image to zoom

Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, HES Powered, Less Drain, 0.35 GPM, K-7515-SATA-CP

Brand:
Kohler
SKU:
K-7515-SATA-CP
Rating:
(0)
Q&A:
(0)
Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, HES Powered, Less Drain, 0.35 GPM, K-7515-SATA-CP
Magnifying glass
Hover image to zoom
$832.08 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Flow Rate (GPM)
0.35

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Single Hole, Deck Mounted
Product Highlight: Material
Brass
Product Highlight: Handle Style
Electronic

Description

The Sculpted touchless single-hole lavatory sink faucet with Insight sensor technology features an adaptive infrared sensor that gathers and analyzes the surrounding area upon installation. After recording these details, Insight sensor technology calibrates the sensor to filter false triggers and optimize the faucet's operation. This faucet is hybrid energy cell-powered and flows at a water-saving 0.35 gpm.

Features:
  • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Vandal-resistant aerator
  • Factory-set 30-second maximum continual run cycle
  • Temperature control handle option
  • 24" (610 mm) flexible supply hose for easy installation
  • 5" (127 mm) spout reach
  • Less drain

Specs

Flow Rate (GPM):

0.35

Number of Handles:

0

Finish:

Polished Chrome

Type:

Sensor

Warranty:

1 Year Limited

Installation Type:

Single Hole

Deck Mounted

Material:

Brass

Series:

Sculpted

Handle Style:

Electronic

Application:

Bathroom

ADA:

Yes

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy