| Includes: | Side Sprayer |
|---|---|
| Type: | Manual |
| Series: | Artifacts |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Number of Holes: | 3 4 |
| Product Type: | Bar / Prep Faucet |
| Approvals: | Lead Free CEC ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Max Deck Thickness: | 1.81" |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Spout Height: | 8.06" |
| Handle Style: | Lever |
| Faucet Configuration: | Bridge |
| Material: | Brass |
| Valve Type: | Ceramic Disc |
| Application: | Residential |