Shop Resideo Sale
Main product image of Artifacts Three-Hole Bridge Bar Sink Faucet w/ Side Sprayer (Vibrant Polished Nickel), K-76520-4-SN
Magnifying glass
Hover image to zoom

Artifacts Three-Hole Bridge Bar Sink Faucet w/ Side Sprayer (Vibrant Polished Nickel), K-76520-4-SN

Brand:
Kohler
SKU:
K-76520-4-SN
Rating:
(0)
Q&A:
(0)
Artifacts Three-Hole Bridge Bar Sink Faucet w/ Side Sprayer (Vibrant Polished Nickel), K-76520-4-SN
Magnifying glass
Hover image to zoom
$1,341.87 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Handle Style
Lever

Description

–
The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. Featuring a compact profile ideal for a secondary sink, this Artifacts deck-mount bridge faucet celebrates vintage style with its lever handles and Victorian-inspired swivel spout. A convenient side spray lets you switch from gentle BerrySoft spray to powerful Sweep spray at the touch of a button, so you're set for food prep as well as quick cleanup.
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Two Lever handles offer separate control of hot and cold water
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Installation Type:

Deck Mount

Includes:

Side Sprayer

Material:

Metal (Unspecified)

Type:

Manual

Number of Holes:

3

4

Product Type:

Bar / Prep Faucet

Faucet Configuration:

Bridge

Flow Rate (GPM):

1.5

Approvals:

NSF/ANSI 61

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Warranty:

Limited Lifetime

Finish:

Vibrant Polished Nickel

Number of Handles:

2

Series:

Artifacts

ADA:

Yes

Handle Style:

Lever

Finish Family:

Polished Nickel

Valve Type:

Ceramic Disc

Application:

Residential

Spout Height:

8.06"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy