| Approvals: | CEC Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense |
|---|---|
| Finish: | Vibrant Brushed Moderne Brass |
| Product Type: | Spout |
| Series: | Components |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Brushed Gold / Brass |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Faucet Configuration: | Widespread |
| Material: | Brass |