| Spout Height: | 7.56" |
|---|---|
| Application: | Healthcare Commercial |
| Flow Rate (GPM): | 1 |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free WaterSense ADA / ICC A117.1 |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 2 |
| Country of Origin: | United States |
| Max Deck Thickness: | 1.56" |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Drain Type: | No Drain |
| Warranty: | 1 Year Limited |
| Faucet Configuration: | Widespread |
| Series: | Triton Bowe |
| Number of Holes: | 3 |
| Material: | Brass |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |
| Handle Style: | Wrist Blade |
| Connection Type: | Compression |
| Type: | Manual |