Apply to be a TradeMaster!
Main product image of Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-97061-4-BN
Magnifying glass
Hover image to zoom

Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-97061-4-BN

Brand:
Kohler
SKU:
K-97061-4-BN
Rating:
(0)
Q&A:
(0)
Hint Single-handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-97061-4-BN
Magnifying glass
Hover image to zoom
K-97061-4-BN has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Zinc
Product Highlight: Installation Type
1-Hole
Product Highlight: Width (Inches)
6-3/8" Width

Description

–
Hint Single-handle bathroom sink faucet, 1.2 gpm
  • Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate w/ KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This single-handle faucet includes an escutcheon plate for 3-Hole installation.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes metal pop-up drain w/ 1-1/4" metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates w/ Pitch bath and shower trim
  • This product will be replaced w/ K-37892-4

Specs

–
Flow Rate (GPM):

1.2

Finish:

Brushed Nickel

ADA:

Yes

Material:

Zinc

Type:

Manual

Application:

Residential

Series:

Hint

Approvals:

CSA

Installation Type:

1-Hole

Width (Inches):

6-3/8"

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm