Apply to be a TradeMaster!
Main product image of Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-97093-4-2MB
Magnifying glass
Hover image to zoom

Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-97093-4-2MB

Brand:
Kohler
SKU:
K-97093-4-2MB
Rating:
(0)
Q&A:
(0)
Widespread Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-97093-4-2MB
Magnifying glass
Hover image to zoom
K-97093-4-2MB has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Installation Type
Widespread
Product Highlight: GPM
1.2 GPM
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
Hint Widespread bathroom sink faucet, 1.2 gpm

Minimalist in its design, the KOHLER Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This widespread bathroom faucet comes equipped with easy-to-install and leak-free UltraGlide valves.
  • Two Lever handles offer separate control of hot and cold water
  • UltraGlide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Includes metal pop-up drain with 1-1/4" (32 mm) tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with Pitch bath and shower trim
  • Finishes include black, chrome, brass, and nickel
  • This product will be replaced with K-37893-4

Specs

–
Installation Type:

Widespread

Application:

Residential

Type:

Manual

Drain Type:

Metal Pop-Up

GPM:

1.2

ADA:

Yes

Country of Origin:

United States

Flow Rate (GPM):

1.2

Finish:

Vibrant Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm