| Faucet Configuration: | Widespread |
|---|---|
| Approvals: | WaterSense ASME A112.18.1 / CSA B125.1 CEC Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Finish Family: | Chrome |
| Number of Holes: | 3 |
| Series: | Hint |
| Spout Height: | 3.5" |
| Drain Type: | Pop-Up |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Finish: | Polished Chrome |
| Max Deck Thickness: | 1.5" |
| Number of Handles: | 2 |
| Connection Size: | 3/8" |
| Connection Type: | Compression |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Material: | Brass |