| Series: | Artifacts |
|---|---|
| Connection Size: | 1/2" |
| Application: | Residential |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Product Type: | Pot Filler |
| Max Deck Thickness: | 2.25" |
| Flow Rate (GPM): | 3.2 |
| Installation Type: | Deck Mount |
| Connection Type: | NPSM |
| Valve Type: | Ceramic Disc |
| Finish: | Oil Rubbed Bronze |
| Type: | Manual |
| Number of Holes: | 1 |
| Handle Style: | Lever |
| Finish Family: | Oil Rubbed Bronze |
| Warranty: | Limited Lifetime |