Shop Resideo Sale
Main product image of Artifacts Deck Mounted Pot Filler (Vibrant Polished Nickel), K-99271-SN
Magnifying glass
Hover image to zoom

Artifacts Deck Mounted Pot Filler (Vibrant Polished Nickel), K-99271-SN

Brand:
Kohler
SKU:
K-99271-SN
Rating:
(0)
Q&A:
(0)
Artifacts Deck Mounted Pot Filler (Vibrant Polished Nickel), K-99271-SN
Magnifying glass
Hover image to zoom
$1,265.62 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Material
Brass

Description

–
Artifacts Deck Mounted pot filler
  • The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Deck Mounted pot filler's Artifacts pot filler faucet displays vintage style while bringing professional convenience to home cooks. w/ a full 22" reach, the Deck Mounted articulating swing spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Articulating spout w/ 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single lever handle w/ main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
  • Coordinates w/ other Artifacts kitchen products

Specs

–
Connection Type:

NPSM

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.25"

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Number of Holes:

1

Warranty:

Limited Lifetime

Handle Style:

Lever

Application:

Residential

Flow Rate (GPM):

3.2

Type:

Manual

Finish:

Vibrant Polished Nickel

Material:

Brass

Installation Type:

Deck Mount

Number of Handles:

1

Finish Family:

Polished Nickel

Product Type:

Pot Filler

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy