| Material: | Brass |
|---|---|
| Installation Type: | Wall Mount |
| Type: | Manual |
| Drain Type: | No Drain |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC ADA / ICC A117.1 Lead Free WaterSense |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Finish: | Vibrant French Gold |
| Application: | Residential |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1.2 |
| Series: | Purist |
| Handle Style: | Cross |
| Finish Family: | Brushed Gold / Brass |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |