Shop Resideo Sale
Main product image of 3" HydroForce Adjustable Toilet Tank Replacement Flapper
Magnifying glass
Hover image to zoom

3" HydroForce Adjustable Toilet Tank Replacement Flapper

Brand:
Danco
SKU:
HFL307C
Rating:
(6)
Q&A:
(0)
3" HydroForce Adjustable Toilet Tank Replacement Flapper
Magnifying glass
Hover image to zoom
$5.69 each
In Stock
In Stock
Get 405 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Used With
Universal
Product Highlight: Material
Rubber

Description

–
The HydroForce flapper features a water-tight design that resists leaks. It is made from high-quality rubber that can withstand harsh water conditions such as iron or hard water and resists war-page. The flapper has a universal design to fit almost any toilet and fits 3 inch flush valves.

Features:
  • Made of silicone for protection against corrosion and chlorine
  • Water-tight design resists leaks
  • Fits 3 inch flush valves
  • Universal fit for most toilets
  • Engineered to withstand extreme water conditions

Specs

–
Size:

3"

Type:

Flapper

Used With:

Universal

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i would buy this product again

AAA
rob
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy two

Works well....
Rik
Buffalo NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, decent product

Our toilets had seen a dramatic increase in water usage. Installed these throughout the building and they fit exactly as required. We've already seen a dramatic decrease in our usage.
FemalePlumber
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Second purchase. Bought another to keep on hand. Works great
Lisa
Columbus Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy from supply house again

Very fast shipping and items as described. Thanks
Happy shopper
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This 3" flapper worked very well and has a great price.
Dave
Harwich Port, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy