Apply to be a TradeMaster!
Main product image of Universal 3" Valve Seal Kit
Magnifying glass
Hover image to zoom

Universal 3" Valve Seal Kit

Brand:
Korky
SKU:
435BP
Rating:
(1)
Q&A:
(0)
Universal 3" Valve Seal Kit
Magnifying glass
Hover image to zoom
$6.13 each
BOX UP & SAVE 5%
$29.20 box of 5
$5.84 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Fits tower style flush valves
  • Kit fits: Class Five, Class Six and American Standard Champion 3
  • Long-lasting Chlorazone material

Specs

–
Type:

Seal Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fits Mansfield 210/211 Valve Seal
SKU: 427BP
Korky

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product!

I saved a lot by purchasing from "SupplyHouse". Fast customer service and very fast shipping. Be sure to check with "SupplyHouse" ... LAST. You will see how much you save for the same top quality products. Try it, you will like the savings and excellent customer service.
Wild Duck
Washington State
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy