Apply to be a TradeMaster!
Main product image of 2" Top Mount Flush Valve with Korky Plus Flapper
Magnifying glass
Hover image to zoom

2" Top Mount Flush Valve with Korky Plus Flapper

Brand:
Korky
SKU:
723X
Rating:
(18)
Q&A:
(1)
2" Top Mount Flush Valve with Korky Plus Flapper
Magnifying glass
Hover image to zoom
$26.37 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Top Mount 2 inch Flush Valve  & Premium Flapper Kit is designed to fit 2 inch one-piece toilets, including American Standard. The oversized, 7.5 inch overflow tube allows for better overflow capacity to prevent the flooding risk of a running toilet. The included premium flapper is constructed of exclusive longest lasting red rubber that resists chlorine, bacteria, city water treatment, hard water, and well water. 


Features & Benefits:

  • Fits 2 inch one-piece toilets, including American Standard
  • 7.5 inch overflow tube height 
  • Easy to install
  • Universal to fit most brands
  • Flapper material made of chlorine resistant rubber
  • Includes: flush valve, premium flapper and hardware

Specs

–
Type:

Flush Valve

Flapper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.78 out of 18 reviews
100% would recommend this product
4.78
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Perfect for the old one piece American Standard toilet

I have American Standard one piece toilets manufactured in 1999. These flush valves are a perfect fit and simple to install. They include a tightening tool that fits on a ratchet wrench extension to simplify installation. Instructions are provided.
Handy homeowner
Orange County,CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Website.

I bought 2 Korky 723X at this website.They arrived on time as tracking number stated.I replaced 1 and keep 1 for emergency (I could not find one at any department store). It took 15 minutes and ii works very well. I think it should come with instructions for some home owners. Thank you.
Cuem.
Mpls MN.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy from again, hopefully not too soon! 😁

Worked perfectly for my Proflo toilets. Just had to trim about an inch off up tube. Great price and fast shipping!
Rlk
San Diego CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was just what I needed

This fit my 1 piece karat toilet, just had to trim the overflow pipe a little. Only thing I was unsure about was how tight to make the base nut but hasn't leaked yet.
Sean D
Central NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Took forever to find this part

I bought several parts trying to replace this flush valve, but none fit. This one does and is easy to install.
Skipnels
Wyoming
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AS Lexington replacement

Worked great on one piece Lexington toilet. I had to trim down the overflow assembly otherwise it worked perfect.
John the plumber
Caldwell NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit fine

Tool included, removal and install was easy
John
Chandler Az
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product , fits well fast shipping ,

Yes , fit well no problems, would order from this company again if needed.
Cro the plumber
New york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Easy to install.

Fits perfectly and easy to install with the right tools.
Den
Pasadena, Md
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

price and delivery

Very reasonably priced and delivery was ahead of estimate given. Product was easily installed and works as it should. Couldn't ask for anything more!
Handy man
St. Martinville, LA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WILL THIS FIT INSIDE A 2" HOLE IN THE BOTTOM OF TANK?

Asked by Dave 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit fits 2" flush valve opening.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy