Apply to be a TradeMaster!
Main product image of Royal Series 1 Hole Wall Mount Faucet w/ 12" Spout, 16-171L
Magnifying glass
Hover image to zoom

Royal Series 1 Hole Wall Mount Faucet w/ 12" Spout, 16-171L

SKU:
16-171L
Rating:
(0)
Q&A:
(0)
Royal Series 1 Hole Wall Mount Faucet w/ 12" Spout, 16-171L
Magnifying glass
Hover image to zoom
$111.10 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Spout Length
12"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

  • Single hole, single temp
  • 1/4 turn high-performance ceramic cartridge valve with integral check
  • 1/2" NPS male inlet
  • Durable full range swing spout with double o-ring construction
  • Lever handle
  • Fits in 3/4" hole
  • Solid chrome plated brass base
  • Mounting kit included
  • Specs

    Flow Rate (GPM):

    1.8

    Mount:

    Wall

    Spout Length:

    12"

    Series:

    Royal

    Type:

    Manual

    Handle Style:

    Lever

    Finish:

    Chrome

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy