Apply to be a TradeMaster!
Main product image of 1" NPS Nickel Plated Brass Drain, 23-111
Magnifying glass
Hover image to zoom

1" NPS Nickel Plated Brass Drain, 23-111

SKU:
23-111
Rating:
(3)
Q&A:
(0)
1" NPS Nickel Plated Brass Drain, 23-111
Magnifying glass
Hover image to zoom
$21.50 each
In Stock
In Stock
Get 14 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Material
Nickel Plated Brass

Description

–
Features:
  • 1” NPS male thread
  • 2” flange size
  • 1-1/2” long
  • Fits 1-3/8” opening
  • Locknut and washer included

Specs

–
Product Type:

Drain

Size:

1"

Length (Inches):

1-1/2"

Material:

Nickel Plated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Drip pan outlet

I know it's not a drip pan outlet by definition, but if you need one, it's great it fits almost flush with the surface
Stevo
Middletown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could use some improvement

The shank needs to be longer for insulated ice bin. Also needs retainer ring below rubber!
Plumage
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

the nickel plated brass drain is well made, very nice quality.
Rich
Redondo Beach
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy