Apply to be a TradeMaster!
Main product image of 1" NPT New Style Drain, 23-120
Magnifying glass
Hover image to zoom

1" NPT New Style Drain, 23-120

SKU:
23-120
Rating:
(1)
Q&A:
(0)
1" NPT New Style Drain, 23-120
Magnifying glass
Hover image to zoom
$18.63 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
For 1-1/4" sink opening and all ice bins without a cold plate

Features:
  • Tapered top
  • 1" NPT Male
  • Lockout and washer inlcluded
  • Uses 23-155 overflow

Specs

–
Product Type:

Drain

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would get this product again

It was the right part
Joe
Nj
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy