Apply to be a TradeMaster!
Main product image of 80 Gallon APHWC801L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V), APHWC801L
Magnifying glass
Hover image to zoom

80 Gallon APHWC801L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V), APHWC801L

Brand:
LG
SKU:
APHWC801L
Rating:
(1)
Q&A:
(0)
80 Gallon APHWC801L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready (3.8/5 kW, 208/240V), APHWC801L
Magnifying glass
Hover image to zoom
$4,253.00 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 121 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240V

Description

–
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


This product is a 80 Gallon APHWC801L Inverter Heat Pump Water Heater w/ Water Leak Detection & Demand Response Ready manufactured by LG.


Product Features:

  • Square-shaped heat pump water heater with inverter technology in a silver finish.
  • Anode rod and enamel-coating in water tank assists in preventing corrosion, and helps promote longer water tank life.
  • Self-diagnosis function using LG ThinQ
  • Simple control with digital display includes four (4) buttons: Mode, Set, Up, and Down.
  • Built-in LG ThinQ Wi-Fi (download app) allows to update operation modes (Auto, Heat Pump, Turbo, Vacation, and Schedule), target water temperature, Demand Response, and Time of Use.
  • Two (2) separate heat sources - heat pump plus two (2) heating elements - enable back-up operation if one component fails.
  • Water temperature sensor monitors water draw and helps to optimize operation.
  • Demand Response ready with built-in EcoPort (CTA-2045 Port).
  • Includes water leak detection sensor which can be installed in the field.
  • Automatic shut off valve is NOT included and must be field supplied.

Specs

–
Energy Star Rated:

Yes

Capacity (Gallons):

80

Voltage:

208/240V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Energy Star Rated
Capacity (Gallons)
Voltage
Fuel Type
LG
Yes
80
208/240V
Electric

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

pricey, not sure if was worth it, poor app, runs out of hot

First off, Supply House customer service was great. Our first one - the delivery guy knocked over in the truck and damaged it. Supply House was great at orchestrating the return and redelivery. On to the unit - it is nice looking. However, we had an 80 gallon Ruud electric for 13 years, and NEVER ran out of hot water. Less than a month, we have run out of hot water for showers (5 people in our household) multiple times - super annoying. I have it set on 125 degrees. The app is ok, but I need to go into it to turn it to Turbo mode now, for the evenings so we can take showers. THEN I need to remember to turn it off so it saves energy. because there is no was to schedule it - HINTLG - add this to the app - it is SUPER NECESSARY and easy to implement, if you want to. - for the price tag - it should be a given. Also, it seems like it is always empty - even in the morning it sometimes says 1/3 full or 2/3 full only, and sometimes even empty - not fully recovering after 5-7 hours..... Also, ours is in a heated insulated basement kept at 70 degrees all year long. Would I buy it again? not sure yet, but leaning towards no. I should not have to spend this much time thinking about the hot water - it should just be there when we need it like it was before. Oh, and the energy thing is not a real issue, since our 2 solar arrays cover 95% of our energy needs. I would probably upgrade the review if they fix the app to add scheduling, perhaps to a 3.5 or 4.
JC
Arlington VA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy