Apply to be a TradeMaster!
Main product image of 80 Gallon APHWC801M High-Efficiency Electric Inverter Heat Pump Water Heater (3.8/5 kW, 208/240V), APHWC801M
Magnifying glass
Hover image to zoom

80 Gallon APHWC801M High-Efficiency Electric Inverter Heat Pump Water Heater (3.8/5 kW, 208/240V), APHWC801M

Brand:
LG
SKU:
APHWC801M
Rating:
(3)
Q&A:
(0)
80 Gallon APHWC801M High-Efficiency Electric Inverter Heat Pump Water Heater (3.8/5 kW, 208/240V), APHWC801M
Magnifying glass
Hover image to zoom
$4,040.54 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 262 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240V

Description

–
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


This product is a 80 Gallon APHWC801M High-Efficiency Electric Inverter Heat Pump Water Heater manufactured by LG.


Product Features:

  • Square-shaped heat pump water heater with inverter technology in a silver finish.
  • Anode rod and enamel-coating in water tank assists in preventing corrosion, and helps promote longer water tank life.
  • Self-diagnosis function using LG ThinQ
  • Simple control with digital display includes four (4) buttons: Mode, Set, Up, and Down.
  • Built-in LG ThinQ Wi-Fi (download app) allows for operation mode (Auto, Heat Pump, Turbo, Vacation, Schedule) temperature settings, and monitoring of hot water temperature.
  • Two (2) separate heat sources - heat pump plus two (2) heating elements - enable back-up operation if one component fails.
  • Water temperature sensor monitors water draw and helps to optimize operation.

Specs

–
Voltage:

208/240V

Energy Star Rated:

Yes

Capacity (Gallons):

80

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Energy Star Rated
Capacity (Gallons)
Fuel Type
80 Gallon HPTU-80N Voltex Residential Hybrid Electric Heat Pump Water Heater - Tall (1PH, 4.5kW, 208/240V)
SKU: HPTU-80N
240v
Yes
80
Electric

Product Reviews

2.67 out of 3 reviews
50% would recommend this product
2.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Dont bother spending the money, buy a rheem or rudd.

I installed 2 of these 80 gallon units 6 months ago, I have an error code ch19 on one of them. After 30 minutes on hold, getting transfered, I finally got tech support on the line. We determined the upper element has failed and needs to be replaced. The tech cant overnight the parts, in fact he only emailed a part number for me to get from the place I bought the water heater. I did, they have to get the part from LG and that'll take 5 business days. So why cant LG just send me the part direct, under warranty? Thats what every other water heater company does. Not very helpful when the customer spends top dollar to have no hot water.
Annoyed Plumber
Santa rosa CA
11 months ago
Was this review helpful to you?

Exterior skin

The exterior skin is so extremely thin any mild pressure will cause it to very easily dent. I wish they would have made the exterior skin a few millimeters thicker which would help to avoid this issue. I haven't powered it on yet so I'm only giving it two stars based on the weakness of the exterior skin.
Gentle Dave
Amissville, VA
2 years ago
Was this review helpful to you?

So quiet - Replaced my rheem hp with this

We had the rheem Hp in the basement and the sound drove me nuts. So got this and made me happy with peace.
Guppy
Portland Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy