Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, 25.5 SEER2 Art Cool Premier Improved Efficiency Single Zone Inverter - Package
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, 25.5 SEER2 Art Cool Premier Improved Efficiency Single Zone Inverter - Package

Brand:
LG
SKU:
LA120HYV3
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, 25.5 SEER2 Art Cool Premier Improved Efficiency Single Zone Inverter - Package
Magnifying glass
Hover image to zoom
LA120HYV3 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: SEER2
25.5
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Suction Line
3/8" SL
Product Highlight: Liquid Line
1/4"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

This package contains:

LG's devotion to providing efficient ductless solutions can be seen across their entire catalog. The Art Cool Premier line blends two of LG's greatest passions: performance and aesthetics. The sleek, wall-mounted indoor unit operates at volumes as low as 17 dB and can easily switch between a variety of operating modes with the included wireless handheld remote controller. The Art Cool line also features LGRED° Heat technology, which boats superior heating performance in extreme cold weather climates. Designed to provide energy conscious heating and cooling without disrupting the design of your room, the Art Cool Premier is the perfect single zone ductless heat pump for nearly any application.

Features
  • LG ThinQ
  • 10 years Parts & Compressor Warranty
  • Energy Saving
  • Low Noise
  • Stylish Design
  • Dual Inverter Compressor
  • The LA120HYV3 includes a Wi-Fi module, enabling the control of your LG air conditioner with smart enabled devices. Simply plug in the included module in your indoor unit and download the ThinQ® app on your smart device to get started.
  • Inverter Technology: LG's ductless heat pump systems are designed with powerful, efficient inverter technology. An electronic expansion valve and a variable speed condenser compressor carefully regulate the refrigerant flow, reducing energy consumption.
  • Gold Fin Protection: To ensure the reliability and longevity of the LA120HYV3's heat exchanger, LG employs a Gold Fin coating that prevents corrosion and improves durability.
  • LGRED° Heat Technology: Low or negative ambient temperatures won't slow this system down. LGRED° Heat technology boasts 100% heating capacity down to 5°F and continuous heating operation down to -13°F.
  • Base Pan Heater Included: Avoid damage to your outdoor condenser by using the included base an heater. It prevents ice build up when operating in heating mode in very low temperatures.
  • Quiet Design:LG uses some of the most advanced components available to ensure that their ductless heat pump systems are as quiet as possible.
  • Improved Air Quality: The LA120HYV3 indoor unit uses a dual filtration system to keep your air clean. A washable anti-fungal filter is the first line of defense against dust and bacteria. This filter is backed up by a high air flow 3M Micro Protection Filter.
  • Product Includes: Defrost control, Dehumidifying mode, Hot start ,Jet cool/Jet heat , Self cleaning indoor coil, Self diagnosis, Sleep mode

Specifications
  • Cooling Capacity: 12000 BTU
  • Heating Capacity: 13600 BTU
  • SEER2: 25.5
  • EER2: 15.8
  • HSPF2: 11.2
  • Cooling Power Input: 0.87 kW
  • Heating Power Input: 0.97 kW
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient operation to 14F
  • Chaos wind
  • Condensate sensor connection
  • Defrost control
  • Dehumidifying mode
  • Hot start
  • Jet cool/Jet heat
  • Self cleaning indoor coil
  • Self diagnosis
  • Washable filter
  • Soft dry operation
  • Built-in base pan heater
  • Cooling only/heating only function
  • Built-in Wi-Fi via ThinQ app

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13600

HSPF2:

11.2

EER2:

13.8

SEER2:

25.5

Application:

Heating

Cooling

Dehumidification (Pts/Hr):

3.59

Modes:

Auto Sleep

Heating

Cooling

Fan

Refrigerant Type:

R-410A

Suction Line:

3/8"

Liquid Line:

1/4"

Max Pipe Length (FT):

65.6

Voltage:

208/230V

Energy Star Rated:

Yes

Number of Zones:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need