Shop Limited Time Deals
Main product image of 9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Wall Mounted Inverter w/ Wi-Fi Module (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Wall Mounted Inverter w/ Wi-Fi Module (Indoor Unit)

Brand:
LG
SKU:
LAN090HYV3
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Art Cool Premier Ultra Efficiency Single Zone Wall Mounted Inverter w/ Wi-Fi Module (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN090HYV3 has been discontinued
Discontinued February 22, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, ArtCool Deluxe Wall Mounted Single Zone Air Conditioner/Heat Pump (Indoor Unit)
Brand:
LG
SKU:KNSAL091A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
11000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU090HYV3) must be purchased separately.

LG's devotion to providing efficient ductless solutions can be seen across their entire catalog. The Art Cool Premier line blends two of LG's greatest passions: performance and aesthetics. The sleek, wall-mounted indoor unit operates at volumes as low as 17 dB and can easily switch between a variety of operating modes with the included wireless handheld remote controller. The Art Cool line also features LGRED° Heat technology, which boats superior heating performance in extreme cold weather climates. Designed to provide energy conscious heating and cooling without disrupting the design of your room, the Art Cool Premier is the perfect single zone ductless heat pump for nearly any application.

Features
  • LG ThinQ
  • 10 years Parts & Compressor Warranty
  • Energy Saving
  • Low Noise
  • Stylish Design
  • Dual Inverter Compressor
  • The LA090HYV3 includes a Wi-Fi module, enabling the control of your LG air conditioner with smart enabled devices. Simply plug in the included module in your indoor unit and download the SmartThinQ® app on your smart device to get started.
  • Inverter Technology: LG's ductless heat pump systems are designed with powerful, efficient inverter technology. An electronic expansion valve and a variable speed condenser compressor carefully regulate the refrigerant flow, reducing energy consumption.
  • Gold Fin Protection: To ensure the reliability and longevity of the LAU090HYV3's heat exchanger, LG employs a Gold Fin coating that prevents corrosion and improves durability.
  • LGRED° Heat Technology: Low or negative ambient temperatures won't slow this system down. LGRED° Heat technology boasts 100% heating capacity down to 5°F and continuous heating operation down to -13°F.
  • Base Pan Heater Included: Avoid damage to your outdoor condenser by using the included base an heater. It prevents ice build up when operating in heating mode in very low temperatures.
  • Quiet Design:LG uses some of the most advanced components available to ensure that their ductless heat pump systems are as quiet as possible.
  • Improved Air Quality: The LAN090HYV3 indoor unit uses a dual filtration system to keep your air clean. A washable anti-fungal filter is the first line of defense against dust and bacteria. This filter is backed up by a high air flow 3M Micro Protection Filter.
  • Product Incudes: Defrost control, Dehumidifying mode, Hot start ,Jet cool/Jet heat , Self cleaning indoor coil, Self diagnosis, Sleep mode

Specifications
  • Cooling Capacity: 9000 BTU
  • Heating Capacity: 11000 BTU
  • SEER: 27.5
  • EER: 15.8
  • HSPF: 13.5
  • Cooling Power Input: 570 Watts
  • Heating Power Input: 710 Watts
  • Low Ambient Heating: Yes
  • Minimum Outdoor Temperature for Heating: -13 F
  • Minimum Outdoor Temperature for Cooling: 14 F
  • Phase: 1
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

11000

Liquid Line:

1/4"

Suction Line:

3/8"

Voltage:

208/230V

Modes:

Cooling

Heating

Sleep

Fan

Fan Speeds:

6/6/6

Outdoor dB(A):

45

Refrigerant Type:

R-410A

Connection Type:

Flare

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need