This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU180HYV3) must be purchased separately.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives
LG's devotion to providing efficient ductless solutions can be seen across their entire catalog. The Art Cool Premier line blends two of LG's greatest passions: performance and aesthetics. The sleek, wall-mounted indoor unit operates at volumes as low as 17 dB and can easily switch between a variety of operating modes with the included wireless handheld remote controller. The Art Cool line also features LGRED° Heat technology, which boats superior heating performance in extreme cold weather climates. Designed to provide energy conscious heating and cooling without disrupting the design of your room, the Art Cool Premier is the perfect single zone ductless heat pump for nearly any application.
Features
- LG ThinQ
- 10 years Parts & Compressor Warranty
- Energy Saving
- Low Noise
- Stylish Design
- Dual Inverter Compressor
- The LA180HYV3 includes a Wi-Fi module, enabling the control of your LG air conditioner with smart enabled devices. Simply plug in the included module in your indoor unit and download the ThinQ® app on your smart device to get started.
- Inverter Technology: LG's ductless heat pump systems are designed with powerful, efficient inverter technology. An electronic expansion valve and a variable speed condenser compressor carefully regulate the refrigerant flow, reducing energy consumption.
- Gold Fin Protection: To ensure the reliability and longevity of the LA180HYV3's heat exchanger, LG employs a Gold Fin coating that prevents corrosion and improves durability.
- LGRED° Heat Technology: Low or negative ambient temperatures won't slow this system down. LGRED° Heat technology boasts 100% heating capacity down to 5°F and continuous heating operation down to -13°F.
- Base Pan Heater Included: Avoid damage to your outdoor condenser by using the included base an heater. It prevents ice build up when operating in heating mode in very low temperatures.
- Quiet Design:LG uses some of the most advanced components available to ensure that their ductless heat pump systems are as quiet as possible.
- Improved Air Quality: The LA180HYV3 indoor unit uses a dual filtration system to keep your air clean. A washable anti-fungal filter is the first line of defense against dust and bacteria. This filter is backed up by a high air flow 3M Micro Protection Filter.
- Product Includes: Defrost control, Dehumidifying mode, Hot start ,Jet cool/Jet heat , Self cleaning indoor coil, Self diagnosis, Sleep mode
Specifications
- Cooling Capacity: 18000 BTU
- Heating Capacity: 21600 BTU
- SEER: 24
- EER: 14.4
- HSPF: 13.
- Cooling Power Input: 1.25 kW
- Heating Power Input: 1.54 kW
- 24-Hour on/off timer
- 4-Way auto swing
- Auto changeover
- Auto restart
- Built-in low ambient
operation to 14F
- Chaos wind
- Condensate sensor
connection
- Defrost control
- Dehumidifying mode
- Hot start
- Jet cool/Jet heat
- Self cleaning indoor coil
- Self diagnosis
- Washable filter
- Soft dry operation
- Built-in base pan heater
- Cooling only/heating only function
- Built-in Wi-Fi via ThinQ app