Shop Limited Time Deals
Main product image of 22,000 BTU, R-410A, 22.5 SEER Art Cool Premier Improved Efficiency Single Zone Inverter (Outdoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, 22.5 SEER Art Cool Premier Improved Efficiency Single Zone Inverter (Outdoor Unit)

Brand:
LG
SKU:
LAU240HYV3
Rating:
(0)
Q&A:
(0)
22,000 BTU, R-410A, 22.5 SEER Art Cool Premier Improved Efficiency Single Zone Inverter (Outdoor Unit)
Magnifying glass
Hover image to zoom
LAU240HYV3 has been discontinued
Discontinued December 23, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 23 SEER2 Art Cool Premier Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Brand:
LG
SKU:KUSAL241A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: Liquid Line
5/8"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LAN240HYV3) must be purchased separately.

LG's devotion to providing efficient ductless solutions can be seen across their entire catalog. The Art Cool Premier line blends two of LG's greatest passions: performance and aesthetics. The sleek, wall-mounted indoor unit operates at volumes as low as 17 dB and can easily switch between a variety of operating modes with the included wireless handheld remote controller. The Art Cool line also features LGRED° Heat technology, which boats superior heating performance in extreme cold weather climates. Designed to provide energy conscious heating and cooling without disrupting the design of your room, the Art Cool Premier is the perfect single zone ductless heat pump for nearly any application.

Features
  • LG ThinQ
  • 10 years Parts & Compressor Warranty
  • Energy Saving
  • Low Noise
  • Stylish Design
  • Dual Inverter Compressor
  • The LA240HYV3 includes a Wi-Fi module, enabling the control of your LG air conditioner with smart enabled devices. Simply plug in the included module in your indoor unit and download the ThinQ® app on your smart device to get started.
  • Inverter Technology: LG's ductless heat pump systems are designed with powerful, efficient inverter technology. An electronic expansion valve and a variable speed condenser compressor carefully regulate the refrigerant flow, reducing energy consumption.
  • Gold Fin Protection: To ensure the reliability and longevity of the LA240HYV3's heat exchanger, LG employs a Gold Fin coating that prevents corrosion and improves durability.
  • LGRED° Heat Technology: Low or negative ambient temperatures won't slow this system down. LGRED° Heat technology boasts 100% heating capacity down to 5°F and continuous heating operation down to -13°F.
  • Base Pan Heater Included: Avoid damage to your outdoor condenser by using the included base an heater. It prevents ice build up when operating in heating mode in very low temperatures.
  • Quiet Design:LG uses some of the most advanced components available to ensure that their ductless heat pump systems are as quiet as possible.
  • Improved Air Quality: The LA240HYV3 indoor unit uses a dual filtration system to keep your air clean. A washable anti-fungal filter is the first line of defense against dust and bacteria. This filter is backed up by a high air flow 3M Micro Protection Filter.
  • Product Includes: Defrost control, Dehumidifying mode, Hot start ,Jet cool/Jet heat , Self cleaning indoor coil, Self diagnosis, Sleep mode

Specifications
  • Cooling Capacity: 22000 BTU
  • Heating Capacity: 26000 BTU
  • SEER: 22.5
  • EER: 13
  • HSPF: 12.5
  • Cooling Power Input: 1.69 kW
  • Heating Power Input: 2.08 kW
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient operation to 14F
  • Chaos wind
  • Condensate sensor connection
  • Defrost control
  • Dehumidifying mode
  • Hot start
  • Jet cool/Jet heat
  • Self cleaning indoor coil
  • Self diagnosis
  • Washable filter
  • Soft dry operation
  • Built-in base pan heater
  • Cooling only/heating only function
  • Built-in Wi-Fi via ThinQ app

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

26000

Voltage:

208/230V

Refrigerant Type:

R-410A

Application:

Cooling

Heating

Dehumidification (Pts/Hr):

4.65

Modes:

Fan

Heating

Auto Sleep

Cooling

Suction Line:

3/8"

Liquid Line:

5/8"

Max Pipe Length (FT):

164

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM