Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, Multi Zone Low Wall Console Inverter Air Conditioner/Heat Pump - Single Zone Compatible (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Multi Zone Low Wall Console Inverter Air Conditioner/Heat Pump - Single Zone Compatible (Indoor Unit)

Brand:
LG
SKU:
LQN120HV4
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, Multi Zone Low Wall Console Inverter Air Conditioner/Heat Pump - Single Zone Compatible (Indoor Unit)
Magnifying glass
Hover image to zoom
LQN120HV4 has been discontinued
Discontinued March 4, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 18.5 SEER2 Multi F Low Wall Console High Efficiency Single/Multi Zone Heat Pump (Indoor Unit)
Brand:
LG
SKU:KNUQB121A
(0)
Order by 6PM, receive 3 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13650 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Number of Zones
Multi, 1
Product Highlight: Mount
Wall

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.



This is an indoor unit only, and requires an outdoor unit to function. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.


Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.


This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you. 
LG Rebates and Incentives


Warranty info. below


Features:

  • Auto swing (up & down)
  • 24-Hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • Jet cool/Jet heat
  • Washable, anti-bacterial filter
  • Sleep mode
  • Condensate sensor connection
  • Compatible with accessory Wi-Fi module
  • Compatible with applicable Single Zone Outdoor Units (see single zone literature for details)
  • Included: Wireless Remote Controller - AKB75735410

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.


Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.


Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.


Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Indoor Unit

Heating Capacity (BTU):

13650

Cooling Capacity (BTU):

12000

Number of Zones:

Multi

1

Mount:

Wall

Application:

Heating

Cooling

Refrigerant Type:

R-410A

Fan Type:

Turbo

Features:

Jet Cool/Jet Heat

Auto restart

Chaos Wind

Washable, Anti-bacterial Filter

Modes:

Heating

Fan

Auto Sleep

Cooling

Energy Star Rated:

Yes

Voltage:

208/230V

Indoor Voltage:

230/208-60-1

Liquid Line:

1/4"

Suction Line:

3/8"

Warranty:

5 Year Compressor/2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need