Apply to be a TradeMaster!
Main product image of 22,500 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner
Magnifying glass
Hover image to zoom

22,500 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner

Brand:
LG
SKU:
LS242HE
Rating:
(0)
Q&A:
(0)
22,500 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner
Magnifying glass
Hover image to zoom
LS242HE has been discontinued
Discontinued June 25, 2010
This product was discontinued by the manufacturer.
Suggested Alternative:
24,400 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner
Brand:
LG
SKU:LS246HV
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: BTU Input
22500 BTUs
Product Highlight: Temperature Range (F)
64°F - 86°F (Cooling), 60°F - 86°F (Heating)

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Mini-Split Standard air conditioners are easy to install, efficient and cost effective.
**Includes LSN242HE Indoor Model & LSU242HE Outdoor Model
Features
  • R-410A Refrigerant
  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling mode
  • Heating Mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost Control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • 4 Fan speeds
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
Specifications
  • System Model #: LS242HE
  • Indoor Model #: LSN242HE
  • Outdoor Model #: LSU242HE
  • Performance Capacity (BTUs): 22,500
  • SEER: 13
  • Air Circulation (CFM H/M/L): 530/450/370
  • Fan Speeds: 4/Auto/Chaos
  • Dehumidification (pts/hr): 6.6
  • Indoor dB(A): 46/41/38
  • Outdoor dB(A): 57
  • Rated Voltage Outdoor: 230/208-60-1
  • Rated Voltage Indoor: 36V DC
  • Indoor Dimensions W x H x D (inches): 42 15/16 x 11 13/16 x 7 1/32
  • Indoor Weight (lbs.): 28.6
  • Outdoor Dimensions W x H x D (inches): 34 5/16 x 31 1/2 x 12 5/8
  • Outdoor Weight (lbs.): 169.6
  • Thermostat Range: (F) 64-86, 60-86 (Heating)
  • MEA# : 316-06-E

Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid - 1/4", Suction - 5/8"
  • Max. Length Each Pipe: 100 ft.
  • Max. Elevation: 50 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Each system is pre-charged with enough refrigerant to charge 25 ft. of line and the interior unit.

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Features:

Defrost Control

24-Hour on/off timer

Evaporator frost control

Air Circulation (CFM H/M/L):

530/450/370

BTU Input:

22500

Dehumidification (Pts/Hr):

6.6

Fan Speeds:

4/Auto/Chaos

Indoor Dimensions (L x W x H):

42-15/16" x 11-13/16" x 7-1/32"

Indoor Voltage:

36V DC

Indoor Weight:

28.6 lbs

Modes:

Auto Sleep

Fan

Cooling

Dehumidification

Heating

Outdoor Dimensions (L x W x H):

34-5/16" x 31-1/2" x 12-5/8"

Outdoor Voltage:

230/208-60-1

Outdoor Weight:

169.6 lbs.

Remote Control:

Wireless

SEER:

13

Temperature Range (F):

64°F - 86°F (Cooling)

60°F - 86°F (Heating)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need